Kamoi Kakoshi Masking Tape for Sealing No.3303-Hg (Selotip Kertas) No.3303-HG 1pack(7rolls)

#Nomor SKU S013243029
Wishlist
Rp139.900
Persediaan

Spesifikasi Produk

Model Number No.3303-HG
Unit 1pack(7rolls)
Adhesive Rubber-based
Tape Thickness (mm) 0.12
Tensile Strength (N/15mm) 47.1
Adhesive Strength (N/10mm) 1.72
Elongation (%) 3.1
Tape Width (mm) 18
Color Blue
Type High grade type
Main Uses For sealing
Tape Length (m) 18
Base Material Japanese paper
TRUSCO Number 330-1460
M Code 35081584
Berat (Kg) 0.2
Tanggal Produk Terdaftar 28 January 2020
Terakhir Diperbaharui 14 August 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For frame sealing
Feature
Appeared as high grade type. It does not break even at lower temperatures or primer application than 3303A. Because the base material is thin, the tape does not float easily even at corner turns or dropped joints, and the finish is beautiful.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan