Gem Micro Air Grinder (Mach Motor) U-M 1unit

#Nomor SKU S013238193
Wishlist
Rp7.399.900
Persediaan

Spesifikasi Produk

Model Number U-M
Unit 1unit
Throttle Method ON<->OFF valve
Maximum Rotation Speed (rpm) 60000
Chucking Ability (mm) phi 3
Hose Connection Port (air source side) R1 / 4
Air Consumption (L/minute) 180
Exhaust Method Backward
Accessories Air hose phi 5.8 (inner diameter)xphi 8.5 (outer diameter)x1.5m (length) / 1 piece <br> Exhaust hose / 1 piece <br> Pin tool (phi 3mm) / 1 piece <br> One-sided wrench (For 8mm) / 1
Overall Length (mm) 144
Supply Air Pressure (MPa) 0.5 (+ 0.2 / -0.1)
Weight (g) 140
TRUSCO Number 106-6846
M Code 02165983
Berat (Kg) 0.4
Tanggal Produk Terdaftar 28 January 2020
Terakhir Diperbaharui 07 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Precision finishing of various metals. Post-processing of metal deburring, chamfering, polishing, engraving, and inner surface processing. Cutting and grinding of wood, stone, plastic, etc. Surface finish after welding.
Feature
It is ultra-compact and weighs only 140g, easy to use and does not get tired even after prolonged use. Excellent cutting effect with super high speed rotation of 60000r.p.m. Suitable for use with MR carbide bars, JICOMAX diamond bars, etc. Precisely designed vane motor maintains stable performance for a long time. Achieved ultra-low price through various ideas and rationalization.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait