FLUKE Multimeter Digital (Multitester) FLUKE-101 1unit

#Nomor SKU S013236014
Wishlist
Rating:
100% of 100
(1)
Rp1.499.900
Persediaan

Spesifikasi Produk

Model Number FLUKE-101
Unit 1unit
Altitude Used 2000m, (storage) 12000m
Power Supply 2 AAA batteries
Capacitor Capacity (F) 50n / 500n / 5micro / 50micro / 100micro
Resistance (ohm) 400 / 4k / 40k / 400k / 4M / 40M
Weight (g) 160
Loading 0.6 / 6/60/600
Operating Humidity (%) Non-condensing (<10 degrees Celsius), <= 90% RH (10-30 degrees Celsius), <= 75% RH (30-40 degrees Celsius) (non-condensing)
Operating/Storage Temperature (°C) 0 to + 40 / -30 to +60
Frequency (Hz) 50/500 / 5k / 50k / 100k
Dimensions (mm) 130x65x27
DC Voltage Range (V) 6/60/600 (DC)
M Code 20917812
Berat (Kg) 0.3
Tanggal Produk Terdaftar 28 January 2020
Terakhir Diperbaharui 27 November 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Designed for basic electrical testing and provides reliable measurements to residential, commercial and heating and air conditioning technicians. This lightweight multimeter is small enough to fit in one hand, yet rugged enough to withstand daily use in the coming years. If you want a professional and affordable multimeter, the Fluke101 Digital Multimeter is the best choice.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk