FLUKE Multimeter Digital (Multitester)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp1.499.900
Spesifikasi
DC Voltage Range (V)6/60/600 (DC)
Resistance (ohm)400 / 4k / 40k / 400k / 4M / 40M
Altitude Used2000m, (storage) 12000m
Capacitor Capacity (F)50n / 500n / 5micro / 50micro / 100micro
Dimensions (mm)130x65x27
Frequency (Hz)50/500 / 5k / 50k / 100k
Loading0.6 / 6/60/600
Operating Humidity (%)Non-condensing (<10 degrees Celsius), <= 90% RH (10-30 degrees Celsius), <= 75% RH (30-40 degrees Celsius) (non-condensing)
Operating/Storage Temperature (°C)0 to + 40 / -30 to +60
Power Supply2 AAA batteries
Weight (g)160

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed for basic electrical testing and provides reliable measurements to residential, commercial and heating and air conditioning technicians. This lightweight multimeter is small enough to fit in one hand, yet rugged enough to withstand daily use in the coming years. If you want a professional and affordable multimeter, this Digital Multimeter is the best choice.

Ulasan Produk