Daikin Industries Piston Pump V15A3RX-95 1unit

Rp19.999.900
Persediaan

Spesifikasi Produk

Model Number V15A3RX-95
Unit 1unit
Allowable Rotation Speed (rpm) 500-1800
Pump Capacity (cm³/rev) 14.8
Type -
Fluid Used Petroleum hydraulic oil
format V series piston pump
Mass (kg) 14.5
Discharge Rate (L/minute) -
Piping Connection Direction Side port
Pressure Adjustment Range (MPa) 3.5 to 21
Direction of Rotation -
Discharge Diameter G1
Control Method -
Maximum Operating Pressure (MPa) 21
Pressure Adjustment Range (kgf/cm²) 35-210
TRUSCO Number 364-9725
M Code 07031884
Berat (Kg) 10.0
Tanggal Produk Terdaftar 28 January 2020
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Low noise has been achieved over the entire pressure range. Since the power loss is small, the rise in oil temperature can be reduced, so the tank capacity can be reduced. It has high response, high stability, and long life, so it is possible to improve the reliability of the main engine.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan