AS ONE Cool Plate ZCP-15150 1pc

#Nomor SKU S013228248
Wishlist
Rp20.999.900
Persediaan

Spesifikasi Produk

Model Number ZCP-15150
Unit 1pc
AS ONE Part Number 1-5951-31
M Code 33322294
Berat (Kg) 10.0
Tanggal Produk Terdaftar 28 January 2020
Terakhir Diperbaharui 09 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The plate surface is always cooled by the Peltier device. (The temperature does not reach below 0 degrees Celsius due to the supercooling prevention function.) Using an aluminum block (sold separately) keeps the sample at a low temperature efficiently. The aluminum bead bath uses aluminum beads to keep the sample three-dimensionally cool.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan