Fischer Nylon Anchor Type S (Angkur Nilon) S8 Box 8x40mm(5/16inch x 1 37/64 inch) 1box(100pcs)
Rp199.900
Persediaan
Spesifikasi Produk
| Model Number | S8 Box |
|---|---|
| Unit | 1box(100pcs) |
| Size (mm) | 8x40 |
| Drill Hole Diameter (mm) | 8 |
| Anchor Length (mm) | 40.0 |
| Min. Drill Hole Depth (mm) | 55.0 |
| Wood and Chipboard screws (mm) | 4.5-6 |
| Size | 8x40mm(5/16inch x 1 37/64 inch) |
| Length (inch) | 1.578125 |
| Diameter | 5/16inch |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 17 January 2020 |
| Terakhir Diperbaharui | 08 July 2026 |
Informasi Produk
Description
The fischer expansion plug S is the original and the proven classic millions of times for decades. The plastic fixing is made entirely from high-quality nylon. As a result, the plug is particularly robust during installation and guarantees permanent security. As the plug only expands in two directions, it is possible to direct the expansion forces so that they run parallel to the edge of the building material by turning the plug. This prevents the building material from spalling due to fixings close to the edge. Wood or chipboard screws can be used to fix the object. The fischer expansion plug S is ideal for fixing in concrete and solid masonry. Advantages : The rimless plug sleeve allows for the plug to be set as deep as required below the plaster to the bearing substrate to achieve the maximum load-bearing capacity. As the plug only expands in two directions, it is possible to direct the expansion forces so that they run parallel to the edge of the building material by turning the plug. This allows for smaller edge distances. The slimline plug geometry makes it easy to push the plug into the drill hole. For a fast and simple installation. The anti-rotation lock prevents the plug rotating in the drill hole, thus guaranteeing a high level of installation safety.
Feature
The rimless plug is suitable for pre-positioned and push-through installation. Simple insertion due to the ease of pushing in the plug. The anti-rotation lock prevents rotation in the drill hole. This guarantees a high degree of safety during installation.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/Fischer%20Nylon%20Anchor%20Type%20S%20(Angkur%20Nilon)%20S8%20Box%208x40mm(5%2F16inch%20x%201%2037%2F64%20inch)%201box(100pcs)/pmS013207922-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)