3M Hyper Soft Heat Dissipation Sheet 5580H-15 1sheet

#Nomor SKU S013206345
Wishlist
Rp299.900
Persediaan

Spesifikasi Produk

Model Number 5580H-15
Unit 1sheet
Length (mm) 100
Width (mm) 100
Thickness (mm) 1.5
Main Uses For electric and electronic
Characteristic Thermal conductivity, electrical insulation, durability, flame retardant
Structure Thermally conductive acrylic layer (non-adhesive) / film liner / thermally conductive low-hardness acrylic layer (adhesive)
Tape Length (m) 0.1
M Code 21006816
Berat (Kg) 0.1
Tanggal Produk Terdaftar 15 January 2020
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent heat conductivity. Since it is a non-silicone heat dissipation material, no siloxane gas is generated. Because it is a soft material, it can sufficiently follow the irregularities on chips and substrates. Excellent adhesion, reducing the thermal resistance of the bonding surface. It is electrically insulating. It has excellent durability and shows stable electrical insulation and thermal conductivity even after long-term use. Obtained UL94 V-0 flame retardant standard. (UL File No. E176845) Lower odor type than conventional products.
Feature
Heat radiation of heat-generating components of electronic and electrical equipment Heat generated by semiconductor components is efficiently transmitted to heat-radiating components such as heat sinks and metal covers. Also, since no siloxane gas is generated, it can be used where silicone materials cannot be used.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan