Stek Swivel Joint A Series SLT-4306A 1pc

#Nomor SKU S013197100
Wishlist
Rp4.599.900
Persediaan

Spesifikasi Produk

Model Number SLT-4306A
Unit 1pc
Shape Swivel joint
Maximum Rotation Speed (rpm) 30
Dimension H (mm) 45
Port Size Rc3/4 x R3/4
Temperature Range (°C) -20 to +80
Dimension L1 (mm) 65
Maximum Operating Pressure (MPa) 21
Dimension X (mm) 41
Dimension L2 (mm) 35
Dimension L3 (mm) 56
Dimensions d (mm) 16
Fluid Used Air, general hydraulic oil
Connection Screw Type Rc x R
M Code 22244434
Berat (Kg) 0.8
Tanggal Produk Terdaftar 10 January 2020
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product was developed as a product compatible with the old SLN / SLI. It is a joint made by combining a PTEF and an O-ring cap seal using a single seal method.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan