3M Isolasi Bolak Balik Removable Low VOC Non-Woven (Double Tape) 1110 20mmx20m 1roll
Rp94.900
Persediaan
Spesifikasi Produk
| Model Number | 1110 |
|---|---|
| Unit | 1roll |
| Adhesive Strength (N/mm) | 8.2/10 |
| Color | Colorless and translucent |
| Width (mm) | 20 |
| Length (m) | 20 |
| Thickness (mm) | 0.15 |
| Base Material | High-strength special nonwoven fabric |
| Adhesive | Acrylic |
| Adhesive Materials | Metal, PP / PE |
| Adhesive Type | Strong adhesive |
| Main Works | Large surface material, parts |
| Re-peeling | Possible |
| suitable usage | Heat resistant, low VOC, re-peelable |
| Tensile Strength (N/cm²) | 169 |
| TRUSCO Number | 442-2503 |
| M Code | 61012192 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 25 December 2019 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Feature
A special non-woven substrate with high strength makes it difficult to tear off when peeled off, and it can be peeled cleanly from the adherend. The emission of 14 substances subject to the Ministry of Health, Labor and Welfare indoor concentration guideline values (February 2002) is extremely low. Application : For mounting films and foams in electronic equipment.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/3M%20Isolasi%20Bolak%20Balik%20Removable%20Low%20VOC%20Non-Woven%20(Double%20Tape)%201110%2020mmx20m%201roll/mfS013173807-1.jpg)