3M Isolasi Bolak Balik Removable Low VOC Non-Woven (Double Tape)

Sebelum PPN:
Rp43.900 - Rp159.900
Spesifikasi
Adhesive Strength (N/mm)8.2/10
ColorColorless and translucent
Length (m)20
Thickness (mm)0.15
Base MaterialHigh-strength special nonwoven fabric
AdhesiveAcrylic
Adhesive MaterialsMetal, PP / PE
Adhesive TypeStrong adhesive
Main WorksLarge surface material, parts
Re-peelingPossible
Tensile Strength (N/cm²)169
suitable usageHeat resistant, low VOC, re-peelable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A special non-woven substrate with high strength makes it difficult to tear off when peeled off, and it can be peeled cleanly from the adherend. The emission of 14 substances subject to the Ministry of Health, Labor and Welfare indoor concentration guideline values (February 2002) is extremely low. Application : For mounting films and foams in electronic equipment.

Ulasan Produk

Tidak ada ulasan