Duck Well Masking Tape for Body (Selotip) No. 3303-HG 1pack(6rolls)

Harga spesial Rp97.900 Harga normal Rp139.900
Persediaan
Diskon 30%
Promo

Spesifikasi Produk

Model Number No. 3303-HG
Unit 1pack(6rolls)
Adhesive Strength (N/mm) 1.67/10
Tensile Strength (N/mm) 30.0/10
Quantity per book 6
Color Blue
Width (mm) 21
Length (m) 18
Thickness (mm) 0.11
Base Material Japanese paper
Adhesive Rubber
Purpose of Use For framework
M Code 35079965
Berat (Kg) 0.2
Tanggal Produk Terdaftar 25 December 2019
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A versatile type that can compliant from room temperature to low temperature even on uneven surface. Finish cleanly not to float the tape even at the turning point of the corner or the dropping joint.
Feature
It is a universal type that can handle uneven surfaces from room temperature to low temperature. The tape does not float easily even when turning corners or dropping joints, resulting in a beautiful finish. Application : For the body.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan