Miki pulley Rosta Tensioner Se Model SE-27 1pc

#Nomor SKU S013127350
Wishlist
Rating:
100% of 100
(1)
Rp1.799.900
Persediaan

Spesifikasi Produk

Model Number SE-27
Unit 1pc
Dimensions t (mm) 12.5
Screw Diameter (m) M12 x 40
Dimensions p (mm) 10.5
Dimensions b (mm) 50
Dimensions c (mm) 80
Dimensions e (mm) 15
Mass (kg) 1.7
Dimensions h1 (mm) 130
Dimension S2 (mm) 50
Dimension S1 (mm) 65
M Code 47832766
Berat (Kg) 1.8
Tanggal Produk Terdaftar 23 December 2019
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Sample image (Please check the specifications of each part number for details).
Feature
ROSTA tensioners can be used for tensioning, pressure rollers, dampers, etc. Mounting is possible with only one center bolt, and it is possible to easily mount belt tension, absorb chain slack, conveyor belt scraper and pressure roller. Two mounting holes are prepared on the arm in advance so that the idler mounting position can be selected according to the operating load range. Basic SE model with arm mounting

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk