OLIGHT LED Flashlight (Senter) M2X-UT Javelot 1pc
Rp2.699.900
Persediaan
Spesifikasi Produk
| Model Number | M2X-UT Javelot |
|---|---|
| Unit | 1pc |
| Max. Output (lumens) | 1020 |
| Maximum Beam Distance (m) | 810 |
| Battery Type | 18650, CR123A |
| Dimensions (LxD) (mm) | 163x63 |
| LED | Cree XP-L Customized |
| Maximum Runtime (hour) | 59.0 |
| Water Resistance | IPX8 |
| Impact Resistance (m) | 1.2 |
| Berat (Kg) | 0.9 |
| Tanggal Produk Terdaftar | 18 December 2019 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Deskripsi
Olight M2X-UT Javelot adalah senter LED jarak jauh portabel, menjangkau hingga 810 meter. Dengan menggunakan CREE XP-L HI LED, M2X-UT Javelot menghasilkan output maksimal sebesar 1020 lumens yang sangat terfokus, sehingga ideal untuk penggunaan jarak jauh.
Description
Olight M2X-UT Javelot is a portable long-distance LED flashlight, reaching up to 810 meters. By using the CREE XP-L HI LED, the M2X-UT Javelot produces a maximum output of 1020 lumens which is very focused, making it ideal for long-distance use.
Feature
- Three brightness modes from 20 lumens to 1020 lumens , controlled using a tail switch - Large reflectors focus the light to reach more than 810 meters - Using the CREE XP-L HI LED, with a smooth reflector, creates a focused beam to maximize throw - Multi-function clicky tailcap switch with momentary and on / off, along with direct high and direct strobe - Automatically returns to the last brightness level with the memory function - Aluminum with anti-scratch type III hard anodizing - Reverse Polarity protection to prevent errors when installing the battery - Thermal management to avoid overheatingKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/OLIGHT%20LED%20Flashlight%20(Senter)%20M2X-UT%20Javelot%201pc/0yS012806034-1.jpg)