SIAT Battery-Operated Strapping Tool GT-H19 For PP/PET 1unit

#Nomor SKU S012355501
Wishlist
Rp91.999.900
Persediaan

Spesifikasi Produk

Model Number GT-H19
Unit 1unit
Strap Quality PP - PET
Strap Width (mm) 19
Strap Thickness (mm) 0.8 to 1.3
Maximum Tension Speed (m/minute) 9.0
Joint Type Friction Weld Seal
Battery Akku Power SP5 18 Vdc - 5.0 Ah Li-Ion
Maximum Tension (N) 4500.0
Berat (Kg) 4.1
Tanggal Produk Terdaftar 27 November 2019
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Battery strapping tool with adjustable functioning mode according to the application: automatic, semi-automatic, manual and soft. The strapping cycle is performed by pushing a single button (in automatic or semi-automatic mode). It is easy to use and to adjusted. Perfectly balanced, it can perform both vertical and horizontal strapping. The brushless motor is powered by the latest Li-Ion battery.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan