PROTO 1/4inch Drive Socket Combination 6 Point J47120XL 1set(37pcs)

#Nomor SKU S012342150
Wishlist
Rp10.999.900
Persediaan

Spesifikasi Produk

Model Number J47120XL
Unit 1set(37pcs)
Drive Size (inch) 1/4
Point Size 6
Finish Full Polish
Length Type Mixed
Unit of Measure Fractional
Weight (lbs) 5.75
Piece Count 37
Berat (Kg) 2.7
Tanggal Produk Terdaftar 27 November 2019
Terakhir Diperbaharui 22 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Proto® 6 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan