AS ONE Dudukan Kaca Pembesar 1153 1pc

#Nomor SKU S012331291
Wishlist
Rp1.199.900
Persediaan

Spesifikasi Produk

Model Number 1153
Unit 1pc
AS ONE Part Number 2-5682-04
Kinds stand magnifier
Lens Diameter (mm) 25 (Precision aplanatic lens)
Magnification (times) 8x
M Code 33401627
Berat (Kg) 0.9
Tanggal Produk Terdaftar 26 November 2019
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The PXM (R) lens with little distortion is hard to scratch due to the ceramic hard coating.
Clear plastic is used for the legs to provide a bright field of view.
There are notches on both sides of the legs so that small tools can be inserted to work.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan