AS ONE Rack And Pinion Stage TAR-34141 1pc

#Nomor SKU S012320011
Wishlist
Rp6.399.900
Persediaan

Spesifikasi Produk

Model Number TAR-34141
Unit 1pc
AS ONE Part Number 1-8322-03
Stroke (mm) ±50
Stage Dimensions (mm) 34×140
Display Resolution (mm) 0.0006944444444444445
Mass (g) 1
Material Brass
Movement Accuracy (mm) 0.03
Movement Amount (mm/Rotation) about 20
Surface Treatment Black/Silver paint
M Code 33481655
Berat (Kg) 0.9
Tanggal Produk Terdaftar 26 November 2019
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The drive adjustment method is rack gear and pinion gear.
Suitable for relatively frequent use and when rough movements and strokes are required.
Peringatan
For more details regarding ensuring stock availability, please contact us first.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan