AS ONE Pipet Ukur Bio (Pipet Presisi) 2ml 1pc

#Nomor SKU S012317448
Wishlist
Rp92.900
Persediaan

Spesifikasi Produk

Model Number 2ml
Unit 1pc
AS ONE Part Number 1-8574-02
Material borosilicate glass
Pipette Type bio pipette
Scale (ml) 0.02
Tip Diameter (mm) 1.5
Tolerance (ml) ±0.04
Top Outer Diameter (mm) 7
Volume (ml) 2
M Code 33447583
Berat (Kg) 0.9
Tanggal Produk Terdaftar 26 November 2019
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The width of one scale is narrower than that of the short biopipette, so it has excellent volume accuracy.
In order to prevent accidental ingestion when inhaling, it has been treated with a cotton plug (with a cotton plug).
Thick hole type.
Peringatan
For more details regarding ensuring stock availability, please contact us first.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan