AS ONE Lakban Anti Panas PTFE (Lakban / Solasi) P-422 1roll

#Nomor SKU S012300228
Wishlist
Rp3.499.900
Persediaan

Spesifikasi Produk

Model Number P-422
Unit 1roll
AS ONE Part Number 1-6532-01
Operating Temperature Range (°C) -101 to +256 (Continuous 180°C)
Tape Width (mm) 25.4
Adhesive Silicon type
Base Material PTFE film
Characteristic Heat resistant
Flame retardance UL standard E20392
Insulation Resistance (MΩ) 2×106
Tape Length (m) 33
Tape Thickness (mm) 0.089
Usage For thermal insulation and anti-vibration of the roller surface under high temperature conditions. For masking areas affected by chemical solvent cleaning liquids and electroplating solvents.
M Code 33514695
Berat (Kg) 0.1
Tanggal Produk Terdaftar 26 November 2019
Terakhir Diperbaharui 02 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has a low coefficient of friction, so it excels in slipping on substrates. It has excellent insulation and solvent resistance and can be used in a wide temperature range.
Peringatan
For more details regarding ensuring stock availability, please contact us first.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan