AS ONE Lakban Anti Panas PTFE (Lakban / Solasi)

Sebelum PPN:
Rp4.499.900 - Rp6.599.900
Spesifikasi
Operating Temperature Range (°C)-101 to +256 (Continuous 180°C)
Tape Width (mm)25.4
CharacteristicHeat resistant
AdhesiveSilicon type
UsageFor thermal insulation and anti-vibration of the roller surface under high temperature conditions. For masking areas affected by chemical solvent cleaning liquids and electroplating solvents.
Base MaterialPTFE film
Flame retardanceUL standard E20392
Insulation Resistance (MΩ)2×106
Tape Length (m)33

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has a low coefficient of friction, so it excels in slipping on substrates. It has excellent insulation and solvent resistance and can be used in a wide temperature range.

Ulasan Produk

Tidak ada ulasan