AS ONE Flask Receive Made of synthetic rubber 1pc

#Nomor SKU S012296705
Wishlist
Rp189.900
Persediaan

Spesifikasi Produk

Model Number Made of synthetic rubber
Unit 1pc
AS ONE Part Number 6-508-01
Upper Diameter x Lower Diameter x Height H (mm) 73×100×35
Fit 25mL - 3L
M Code 33498446
Berat (Kg) 0.1
Tanggal Produk Terdaftar 26 November 2019
Terakhir Diperbaharui 09 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
There are 8 convex knots on the part that comes into contact with the container, so even if the outer wall of the flask is wet, it is non-slip and the flask can be stably erected.
Peringatan
For more details regarding ensuring stock availability, please contact us first.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan