PROPAN Tennokote Paint Set (Cat Lantai dan Lapangan) TNK-1000 WA Light Grey 5kg 1pc

#Nomor SKU S012196036
Wishlist
Rp359.900
Persediaan

Spesifikasi Produk

Model Number TNK-1000 WA
Unit 1pc
Color Light Grey
Size (kg) 5
Type Waterbased acrylic
Finish Doff
Theoretical Coverage (m²) 1.5 to 2.0 /kg (200 micron)
Surface Dry (minute) 10 (at 30°C)
Hard Drying Time (hour) 2 (at 30°C)
Ready to Use (hour) 48.0
Diluent Clean water
Application Method Brush and roll
Berat (Kg) 5.0
Tanggal Produk Terdaftar 08 November 2019
Terakhir Diperbaharui 02 June 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TENNOKOTE TNK-1000 WA is a special coat for sport court, indoord as well as outdoors, which is made from polymer dispersion, filer and pigment with water dilution. After drying, TENNOKOTE TNK-1000 WA is going to form flexible film layer with a good adhesion on courts which is made of concrete or asphalt
Feature
- Waterbased - No Odor - Good Adhesion - UV resistant - Anti-slip - Fast dry - Free mercury/ heavy metal - Easy to use
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan