ULTRA Hoist Permanent Magnetic Lifter PML-1000 1000kg 1unit

#Nomor SKU S012193219
Wishlist
Rp17.999.900
Persediaan

Spesifikasi Produk

Model Number PML-1000
Unit 1unit
Rated lifting capacity (kg) 1000.0
Weight (kg) 31
Dimension B (mm) 250
Dimension C (mm) 133.0
Dimensions d (mm) 126
Berat (Kg) 31.0
Tanggal Produk Terdaftar 30 October 2019
Terakhir Diperbaharui 11 August 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Widely applied to fields like industries, harbours, storage etc, used for lifting and transporting flat and round steel loads, eliminating the need for slings, clamps or other holding devices. - Light weight and easy to use. - Manually operated ON/OFF switch with safety base. - V- slot on base of holding face enables lifting of both cylinders and sheets. •Marked with its own manufacturing number and load tested before delivery. - Safety Factor 3:1

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan