ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai) HSZ-B150 1.5ton 3m 1unit

#Nomor SKU S012192618
Wishlist
Rp1.399.900
Persediaan

Spesifikasi Produk

Model Number HSZ-B150
Unit 1unit
Rated Load (t) 1.5
Standard Lift (m) 3
Proof Load (t) 2.25
Diameter of Load Chain (mm) 8.0
No. of Load Chain 1
Efforts Required at Capacity (N) 395
Net Weight (kg) 15.5
Extra Weight Per Meter of Extra Lift (kg) 2.0
Berat (Kg) 16.6
Tanggal Produk Terdaftar 30 October 2019
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
Feature
Double brake pawl system. Self -locking brake that can hold loads at any desired height. Suspension and load hooks are with embedded design, and with safety latches. The load hook will yield under overload instead of abrupt breaking. Thick gear cover is added with ribs, to enhance strength and protect inner structure. Hand wheel cover with special curl edge ensures the chain works smoothly without block during hand chains are inclined or horizontally pulled. Most of shafts made of 20GrMnTli are durable with high strength. Load chain links for long life.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan