NANUK Protective Hard Case with Insert Foam DJI Osmo 910 Lime 1pc
Rp3.599.900
Persediaan
Spesifikasi Produk
| Model Number | 910 |
|---|---|
| Unit | 1pc |
| Interior Dimensions (mm) | 336x234x104 |
| Exterior Dimensions (mm) | 336x282x120 |
| Material | Lightweight NK-7 resin |
| Lid Depth (mm) | 33 |
| Base Depth (mm) | 71 |
| Color | Lime |
| Water Resistant (IP67) | Yes |
| Temperature Range | Min -20°F (-29°C ), Max 140°F (60°C) |
| Maximum Buoyancy (lbs) | 17.0 |
| Berat (Kg) | 2.0 |
| Tanggal Produk Terdaftar | 23 October 2019 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The DJI Osmo series has met its match! This durable media case features pre-cut foam that secures your DJI Osmo and its accessories. Outside, the elements won't ever get to it. Its secure PowerClaw latching system keeps it firmly shut while a high-impact, waterproof shell is ready for the journey. This case is compatible with the DJI Osmo, Osmo + and Osmo Mobile.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan