NANUK Protective Hard Case with Insert Foam DJI Osmo

Sebelum PPN:
Rp4.199.900
Spesifikasi
Interior Dimensions (mm)336x234x104
Exterior Dimensions (mm)336x282x120
MaterialLightweight NK-7 resin
Lid Depth (mm)33
Base Depth (mm)71
Water Resistant (IP67)Yes
Temperature RangeMin -20°F (-29°C ), Max 140°F (60°C)
Maximum Buoyancy (lbs)17.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The DJI Osmo series has met its match! This durable media case features pre-cut foam that secures your DJI Osmo and its accessories. Outside, the elements won't ever get to it. Its secure PowerClaw latching system keeps it firmly shut while a high-impact, waterproof shell is ready for the journey. This case is compatible with the DJI Osmo, Osmo + and Osmo Mobile.

Ulasan Produk

Tidak ada ulasan