NANUK Case with Foam DJI Ronin M 950 Graphite 1pc
Rp9.499.900
Persediaan
Spesifikasi Produk
| Model Number | 950 |
|---|---|
| Unit | 1pc |
| Interior Dimensions (mm) | 521x389x257 |
| Exterior Dimensions (mm) | 579x465x297 |
| Material | Lightweight NK-7 resin |
| Lid Depth (mm) | 53 |
| Base Depth (mm) | 203 |
| Color | Graphite |
| Water Resistant (IP67) | Yes |
| Temperature Range | Min -20°F (-29°C ), Max 140°F (60°C) |
| Maximum Buoyancy (lbs) | 110.0 |
| Berat (Kg) | 13.3 |
| Tanggal Produk Terdaftar | 23 October 2019 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Your DJI Ronin-M gets two levels of protection with this protective case. The foam is pre-cut for your Ronin-M gimbal and divided into two easy-access layers. The smart design ensures all the delicate parts remain in place and properly organized. The 950 case adds the convenience of wheels to make travelling with your drone that much easier.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan