NANUK Kotak Penyimpanan DJI Phantom 4 Dengan Busa Pelindung 945 Olive 1pc
Rp6.799.900
Persediaan
Spesifikasi Produk
Model Number | 945 |
---|---|
Unit | 1pc |
Interior Dimensions (mm) | 559x432x208 |
Exterior Dimensions (mm) | 638x505x224 |
Material | Lightweight NK-7 resin |
Lid Depth (mm) | 53 |
Base Depth (mm) | 155 |
Color | Olive |
Water Resistant (IP67) | Yes |
Temperature Range (°C) | Min -29°C (-20°F), Max 60°C (140°F) |
Maximum Buoyancy (lbs) | 120.0 |
Berat (Kg) | 12.0 |
Tanggal Produk Terdaftar | 23 October 2019 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
This media case features pre-cut protective foam for your DJI Phantom 4. It provides cushioned space for the drone and its accessories, including a protective sleeve for your gimbal (DJI 3 only) and a secure propeller compartment. The media case's patented PowerClaw latches never open unexpectedly while the NK-7 shell offers great shock absorption. This case is compatible with all DJI Phantom models including 1, 2, 3, 4 Pro, 4 Pro+ and 4 Pro+ 2.0.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan