NILFISK High Pressure Cold Densin C-200E 1unit
Rp30.999.900
Persediaan
Spesifikasi Produk
| Model Number | Densin C-200E |
|---|---|
| Unit | 1unit |
| Cleaning Impact (kg/force) | 5.7 |
| Pressure (bar) | 200 |
| Flow Rate (L/minute) | 16.5 |
| Power Consumption (kW) | 5.5 |
| Power Supply (V/phase) | 380/3 |
| Motor Specification (rpm) | 1450 |
| Dimensions (L x W x H) (mm) | 720x480x900 |
| Electric Cable (m) | 10 |
| Berat (Kg) | 77.7 |
| Tanggal Produk Terdaftar | 23 October 2019 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The MC 7P industrial class cold water high pressure washer combines the renowned and unmatchable lifetime and quality of the C3, 4 piston pump with optimal ergonomics and mobility to offer an innovative and unbeatable partner for applications in heavy industry, large agriculture, transport and valetting, shipping and food industry. The MC 7P is equipped with the well-known industrial C3 pump: 4 ceramic pistons, double roller bearings, flow activated unloader system and 1450rpm motor for high intensity use with maximum performance and comfort. Capable of accepting 85Degrees C inlet water, the MC 7P can be used as an effective hot water cleaner if your environment permits. The pump is also known for use with salt water and in a wide range of harsh environments. The result is optimised workload, high cleaning efficiency, reduced downtime and long lifetime. - C3 4 ceramic piston pump with 85Degrees C inlet temperature. - Tough and sturdy design with 30mm steel frame. - Optimal storage and transport with foldable handle and easy lifting points. - High mobility with large rear wheels and front castor wheel. - Easy accessibility to pump. - Optimal service concept, Ergonomic accessory concept. - Flow activated control system. - Low pump oil safety function. - Water adjustment at pump head. - 2 detergent tanks and 2-way dosing valve.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan