Hager Latching Relays Auxiliaries EPN051 1pc
Rp359.900
Persediaan
Spesifikasi Produk
| Model Number | EPN051 |
|---|---|
| Unit | 1pc |
| Number of Poles | 1/2 |
| Voltage Rating (V AC) | 250 |
| Current Rated (A) | 2 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 16 October 2019 |
| Terakhir Diperbaharui | 25 March 2026 |
Informasi Produk
Description
Auxiliaries for centralised control The EPN 050 allows the centralised control of several light sources which can be turned on or off simultaneously. The separate switching by pushing the pushbuttons, which are connected with the latching relay, remains possible. The EPN 052 allows an overall central control of individual central on/off EPN 050 Auxiliary contact A remote signalling can be realised with the auxiliary contact EPN 051. Auxiliary for control by maintained contact. When control devices with permanent impulse are externally driven, e.g. time switches or limit switches, an impulse control directly to the latching relays coil is possible with the auxiliary contact EPN 053. Connection latching relay + auxiliary Several auxiliaries can be combined with the latching relay. Connection capacity -10mm2 rigid cables -6mm2 flexible cables
Feature
Auxiliary contactsKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan