KANZAWA WORKS Speed Controller K-15S 1pc

Rp1.199.900
Persediaan

Spesifikasi Produk

Model Number K-15S
Unit 1pc
Dimensions (mm) 65x130x41
Voltage (V) 100
Current (A) 15
Maximum Load (W) 1500
Control Method/Rotation Speed SCR feedback control/LOW to 70%
Fuse Glass tube fuse
Number of Revolutions (%) 0 to 70
M Code 10788854
Berat (Kg) 4.5
Tanggal Produk Terdaftar 27 September 2019
Terakhir Diperbaharui 01 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An inexpensive type speed controller that can control the rotational speed of electric tools and minimizes the functions. It can be used for various electric tools (motors with carbon brushes) such as electric drills, electric circular saws, disc sanders, and routers . It can be controlled while maintaining the torque, which helps extend the life of the end tool and is safe and convenient for drilling hard wood and large diameter holes. It also has a sound reduction effect, so it is convenient even in places where power tool noise is a concern.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan