SKF Bantalan Rol Sferis Tipe E (Laher) 22216 E with Relubrication Features 1pc
Rp2.899.900
Persediaan
Spesifikasi Produk
| Model Number | 22216 E |
|---|---|
| Unit | 1pc |
| Bore Diameter d (mm) | 80 |
| Outside Diameter D (mm) | 140 |
| Basic Dynamic Load Rating C (kN) | 243 |
| Basic Static Load Rating C0 (kN) | 270 |
| Reference Speed (rpm) | 4300 |
| Limiting Speed (rpm) | 6000 |
| SKF Performance Class | SKF Explorer |
| Number of Rows | 2 |
| Locating Feature, Bearing Outer Ring | Without |
| Bore Type | Cylindrical |
| Cage | Sheet metal |
| Width B (mm) | 33 |
| Radial Internal Clearance | CN |
| Tolerance Class for Dimensions | Normal |
| Tolerance Class for Run-out | P5 |
| Sealing | Without |
| Lubricant | None |
| Relubrication Feature | With |
| Shoulder Diameter of Inner Ring d2 (mm) | ≈ 94.7 |
| Shoulder/Recess Diameter of Outer Ring D1 (mm) | ≈ 124 |
| Width of Lubrication Groove b (mm) | 6 |
| Diameter of Lubrication Hole K (mm) | 3 |
| Chamfer Dimension r1,2 (mm) | min. 2 |
| Diameter of Shaft Abutment da Min (mm) | min. 91 |
| Diameter of Housing Abutment Da Max (mm) | max. 129 |
| Radius of Fillet ra (mm) | max. 2 |
| Fatigue Load Limit Pu (kN) | 29 |
| Limiting Value (e) | 0.22 |
| Dimensional Tolerances | Normal |
| Radial Run-out | P5 |
| M Code | 87024506 |
| Berat (Kg) | 4.0 |
| Tanggal Produk Terdaftar | 30 August 2019 |
| Terakhir Diperbaharui | 28 August 2026 |
Informasi Produk
Description
Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
Warning
Image may differ from product. See technical specification for details.Feature
- Accommodate misalignment- High load carrying capacity
- Relubrication features
- Low friction and long service life
- Increased wear resistance
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































/SKF%20Bantalan%20Rol%20Sferis%20Tipe%20E%20(Laher)%2022216%20E%20with%20Relubrication%20Features%201pc/mvS011131823-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)