King Jim Boogie Boarding BB-9 black 1pc

#Nomor SKU S011124214
Wishlist
Rp1.899.900
Persediaan

Spesifikasi Produk

Model Number BB-9 black
Unit 1pc
Screen Size 10.5 inches LCD (217 x 157mm)
Rewriting number of times About 50,000 times
Weight (g) About 220
Material ABS
Lock mechanism Yes
Color black
Use battery AAAA (AAAA) two alkaline batteries
Dimensions (H H x depth D x width W) (mm) 269 ​​x 5.7 x 175 (excluding projections)
Accessories Stylus, stylus holder
M Code 73670013
Berat (Kg) 0.5
Tanggal Produk Terdaftar 30 August 2019
Terakhir Diperbaharui 01 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
With a strap hole. If passed, string, etc. of the neck and shoulders in addition, it will be also hanging on the wall. With stylus holder. To prevent the loss by fixing the stylus. Easy-to-read liquid crystal. LCD contrast ratio is clearly in a conventional ratio of 50% up! 10.5 inches LCD. Slightly larger, write a lot! The battery can be replaced. AAAA (AAAA) alkaline batteries 2 used. "Erase (erase)" lock installed. To prevent inadvertent erasure. One-touch erase. When you press the button you can reset (erase) the screen instantly.

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan