NIKKO STEEL Kawat Las Baja Tahan Karat NSN-309 (Stainless Steel) 2.6mm 1pack(4kg)
Rp859.900
Persediaan
Spesifikasi Produk
| Model Number | NSN-309 |
|---|---|
| Unit | 1pack(4kg) |
| Diameter (mm) | 2.6 |
| Certifications | AWS A5.4 E309-16, JIS Z 3221 D309-16 |
| Current | AC, DC+ |
| Yield Point (kgf/mm²) | 51.0 |
| Tensile Strength (kgf/mm²) | 58.1 |
| Elongation (%) | 42 |
| Berat (Kg) | 4.1 |
| Tanggal Produk Terdaftar | 31 July 2019 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Deskripsi
Untuk pengelasan baja tahan karat 22% Cr-12% Ni (AISI 309 atau AISI 309S) dan untuk menyambung baja tahan karat dengan baja lunak.
Posisi las: semua posisi, kecuali vertikal turun. Logam lasnya mengandung Cr tinggi & sedikit Ferrite, maka daya tahan retaknya baik sekali, tahan korosi & panas.
Dapat digunakan sebagai lapisan dasar untuk melapisi baja lunak yang akan dilapis keras. YP: 51kgf/mm2, TS: 58.1kgf/mm2: Elongation:42%.
Arus: AC, DC+.
Posisi las: semua posisi, kecuali vertikal turun. Logam lasnya mengandung Cr tinggi & sedikit Ferrite, maka daya tahan retaknya baik sekali, tahan korosi & panas.
Dapat digunakan sebagai lapisan dasar untuk melapisi baja lunak yang akan dilapis keras. YP: 51kgf/mm2, TS: 58.1kgf/mm2: Elongation:42%.
Arus: AC, DC+.
Description
A metallurgically advanced rutile based flux formulated with balanced additions of
chemically basic, amphoteric and acid minerals, together with small alloy
additions to compensate for arc losses.
The flux is concentrically extruded onto a fully alloyed core wire and bound by a
blend of silicates that assures both coating strength and resistance to
subsequent moisture absorption.
chemically basic, amphoteric and acid minerals, together with small alloy
additions to compensate for arc losses.
The flux is concentrically extruded onto a fully alloyed core wire and bound by a
blend of silicates that assures both coating strength and resistance to
subsequent moisture absorption.
Feature
This unique flux formulation ensures excellent arc stability, ease of initial arcstrike and re-strike minimal spatter on AC and virtually none on DC+. The
resultant weld seams are smooth, evenly rippled and free from undercut while
slag detachability is excellent. Metal recovery is some 103% with respect to core
wire weight.
Use
Applications for the electrode are to be found in the Chemical#cm# Petro-Chemical\nand Cryogenic Processing and Storage Industries as well as the Food#cm# Brewery\nand Pharmaceutical Industries when the following is involved:\nTransition welds between stainless steel and ferritic steel welding clad plate or as\na buffer layer on ferritic steel before completing with a more conventional\naustenitic stainless steel.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Stainless%20Steel/NIKKO%20STEEL%20Kawat%20Las%20Baja%20Tahan%20Karat%20NSN-309/NIKKO%20STEEL%20Kawat%20Las%20Baja%20Tahan%20Karat%20NSN-309%20(Stainless%20Steel)%202_6mm%201pack(4kg)/9kS010965344-1.jpg)