TDR Generator Inverter Set (Genset Inverter) TI 3200 1unit

#Nomor SKU S010911938
Wishlist
Rp19.999.900
Persediaan

Spesifikasi Produk

Model Number TI 3200
Unit 1unit
Maximum Power (W) 3200
Motor 6hp, 3600rpm, OHV
Starting System Remote, Electric and Recoil
Voltage (V) (AC) 220, (DC) 12
Dimensions (mm) 579x425x443
Fuel Tank Capacity (L) 7.4
Fuel Type Unleaded Gasoline
Running Time 8 hrs @ 50% Load
Noise Level (dBa) 68 @7m
Rated Power (W) 2800
Berat (Kg) 43.5
Tanggal Produk Terdaftar 19 July 2019
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The TDR TI3200 is a fuel-efficient, portable inverter generator powered by an ultra-quiet engine and class-leading inverter technology. It includes premium features such as remote and electric start, a digital multi-function display, automatic throttle, automatic choke, integrated folding handle and wheel kit, thread-less metal fuel cap, and covered outlets. Producing a continuous 2,800 watts of clean electricity at 3600rpm, the TI3200 quietly powers common and sensitive electronics during camping trips, tailgating, hunting, traveling, and jobs around the house or workplace. Perfect for powering trailers, and your home in an emergency. At only 52-68 decibels the TI3200 is so quiet you’ll have to hear it to believe it.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan