3M Earplug E-A-R UltraFit 340-4002 (Penyumbat Telinga) Yellow 1pair

#Nomor SKU S010911464
Wishlist
Rating:
97% of 100
(12)
Rp30.900
Persediaan

Spesifikasi Produk

Model Number 340-4002
Unit 1pair
Cord Type Vinyl
Hearing Protection Style Corded
Material ABS/Elastomeric Polymer
Noise Reduction Ratings (NRR) 25 Decibel
Packaging Poly bag
Size One Size Fits Most
Color Yellow
Berat (Kg) 0.1
Tanggal Produk Terdaftar 18 July 2019
Terakhir Diperbaharui 30 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Premolded, triple flange earplug s fit comfortably in a wide range of ear sizes,
- No need to roll earplugs before fitting so the tips stay clean even if hands are dirty,
- Soft polymer is washable and reusable, reducing both waste and costs,
- No need to roll earplugs before fitting so the tips stay clean even if hands are dirty.
The 3M E-A-R UltraFit corded earplugs features a proprietary, premolded, triple-flange design that fits comfortably in most earcanals.

The 3M E-A-R UltraFit Corded Earplugs feature a “no-roll”, triple-flange design that provides quick, clean, and comfortable hearing protection. Simply hold the stem and push the earplug into the ear. The tip stays clean even if hands are dirty or gloves are worn. The soft polymer earplugs are washable and reusable so they don’t need to be replaced as often, reducing waste and lowering costs. Recommended applications include assembly and mechanical, chipping, chiseling, cleaning, drilling, furnace operations, grinding, heavy equipment operations, machining, metal repair, painting, pouring/casting, power fastening, riveting, sanding, sawing and welding. These earplugs are commonly used in the following industries: construction, general manufacturing, mining, oil and gas, and transportation. These soft polymer earplugs have a Noise Reduction Rating (NRR) of 25 dB and are test compatible with the 3M E-A-Rfit Validation System. Not only is noise present in our daily routines and recreational activities, but millions of Americans work in hazardous noise on a daily basis. Estimates from the National Institutes of Health suggest that hearing loss afflicts 28 million Americans. About one third of those cases are at least partially attributable to noise. Hearing loss due to noise is almost entirely preventable by judicious use of hearing protection.
Peringatan
Item ini membutuhkan pengadaan (indent) terlebih dahulu, wajib melakukan konfirmasi melalui tim CS kami sebelum melakukan pemesanan.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk