monotaro Waterproof Sheet For Canvas Sheet Repair With Excellent Durability 140Mm X 200Mm OD (olive drab) 1bag(2sheet)

#Nomor SKU S010860724
Wishlist
Rp109.900
Persediaan

Spesifikasi Produk

Unit 1bag(2sheet)
Length (m) 0.2
Width (mm) 140
Working procedure 1. Measure the size of the repaired portion on a plane, please cut with scissors or cutter a repair patch to the size required for each paper. At that time, it is appropriate up 20 to 30 percent of the area of ​​the repair part. Cut out portions, please c
Type Canvas type
Material (base fabric) Polyester + PVC
Thickness (mm) 0.7
Color OD (olive drab)
Length (mm) 200
M Code 89873043
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 June 2019
Terakhir Diperbaharui 05 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Track sheet (PVC canvas, cotton canvas) repair of the damaged part of, surface repair of tents and outdoor sheet of PVC-based materials, repair of the partition sheet in the factory.
Warning
When it comes to your prohibits the use of fire, please adequate ventilation. . This product is tent, is for the repair of textile products, such as sheet. Car of the vehicle body, please do not place the label, such as in the body. Please do not use in applications to prevent air leakage, such as "bladder". . When this product is stuck, in the 10 degree Celsius below the temperature it will not be enough to exhibit the effect at the time of the pressure-sensitive adhesive. 20 degree whether you use it in Celsius or more locations, please use the warm those that adhere to the tape, such as dryer. . Touching the adhesive surface directly by hand, because the adhesive force will decrease, please note. . If you try to Hagaso after pasting, or to scratch the bonding surface, and may remain glue. . Polyethylene, polypropylene, silicone, can not be used, such as fluorine resin. . Please do not use the human body. . Not out of reach for small children, please keep in a cool place protected from direct sunlight.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan