monotaro Tool Chest (9 Drawer Types) MonoX1309RD Red 1unit
Rp2.099.900
Persediaan
Spesifikasi Produk
| Model Number | MonoX1309RD |
|---|---|
| Unit | 1unit |
| Load Capacity (kg) | [Top Tray] 10, [1/2 step drawer] 3, [3/4 stage extraction] 6, [5-stage extraction] 8 |
| Dimensions (Width W x Depth D x Height H) (mm) | 600x260x383.5 |
| Dimensions (mm) | [Top Tray] 598 x 258 x 52.2, [1/2 step drawer] 151.5 x 225 x 35, [3/4 stage extraction] 510 x 225 x 32, [5-stage extraction] 510 x 225 x 75 |
| Color | Red |
| Accessories | Key (2), the handle (2), handle bracket (2), bis (8), stopper (2) |
| Material | steel |
| M Code | 19814954 |
| Berat (Kg) | 14.0 |
| Tanggal Produk Terdaftar | 28 June 2019 |
| Terakhir Diperbaharui | 03 April 2026 |
Informasi Produk
Warning
When closing the drawer, please close properly until the end. . The handle of the accessory will be the products that I am attached by the customer. . For imported goods, there are times when there is peeling and the degree of scratches and dents inconspicuous of some of the paint. . It may tint to change.Feature
Putting two metal plates on the front, closing the top cover and locking the lock prevents the drawer from being pulled out, preventing theft. Can be opened and closed smoothly with bearing rails.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































/monotaro%20Tool%20Chest%20(9%20Drawer%20Types)%20MonoX1309RD%20Red%201unit/S010856666-1.jpg)