monotaro Switchable Ratchet Monkey Wrench RMS 200 1pc
Rp499.900
Persediaan
Spesifikasi Produk
| Model Number | RMS 200 |
|---|---|
| Unit | 1pc |
| Maximum aperture (mm) | twenty five |
| Material | Chrome vanadium steel (body), PVC (grip) |
| The ratchet mechanism | Yes |
| Nominal Dimensions (mm) | 200 |
| Mouth Depth (mm) | twenty five |
| M Code | 25887743 |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 28 June 2019 |
| Terakhir Diperbaharui | 04 April 2026 |
Informasi Produk
Description
Tightening or the loosening of bolts and nuts.
Warning
Please do not use in the original other than the intended use.Feature
With a ratchet mechanism, nuts can be easily tightened. Work is easy because it is thin and lightweight.
The ratchet can be switched, and when the ratchet is turned off, it can be used as a normal monkey wrench.
Ketentuan dan Kondisi Barang
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||