monotaro Super Strong Adhesive Non-Slip Sheet Black 1pc

#Nomor SKU S010853467
Wishlist
Rp81.900
Persediaan

Spesifikasi Produk

Unit 1pc
Sheet Size (mm) 225 x 145
Thickness (mm) 2
Color black
Heat Resistance Temperature (°C) 280
Material silicon
M Code 26242318
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 June 2019
Terakhir Diperbaharui 03 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
In the car of small Shed
Warning
Please do not use outside applications. . Please do not attached to the place that impede the air back working or driving. . Completely those fragile because it is not a commodity to fix, easy to fall down thing, please do not place any dangerous. . Such as a dashboard that is special coating, it may not stick depending on the material.
Feature
A non-slip sheet that prevents small items from slipping off.
Even if you put keys, coins, smartphones, etc., it will not fall off with strong grip.
In addition, it can be used as many times as it can be washed with water even if it gets dirty.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait