monotaro Suction Type Water Duster (Semprotan Air) 1pc
Rp399.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Connection Method | Coupler attached |
| Fluid | Compressed air |
| Maximum Operating Pressure (MPa) | 0.7 |
| Nozzle Length (mm) | 290 |
| Use Temperature (°C) | -10 to 60 |
| Hose Length (mm) | 2000 |
| Body Material | Nylon 66 |
| Material (Nozzle) | Brass, Steel |
| Material (Hose) | PVC |
| M Code | 27917305 |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 28 June 2019 |
| Terakhir Diperbaharui | 07 March 2026 |
Informasi Produk
Deskripsi
Water, and using a cleaning solution, such as the suction cleaning work.
Warning
Organic solvents, strong acids agents, strongly alkaline agent, the hot liquid such as Do not use. . Please do not use in any applications.Feature
Water, washing oil, rust-preventive oil, various cleaning liquids, etc. can be suctioned and powerfully sprayed and cleaned by the power of air. The air duster body is made of resin and lightweight, and the air flow can be adjusted by lever operation.
Ketentuan dan Kondisi Barang
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/monotaro%20Suction%20Type%20Water%20Duster%20(Semprotan%20Air)%201pc/S010853405-1.jpg)