monotaro Spray Bottle For Organic Solvents Trigger Type (Botol Semprotan) 1pc

#Nomor SKU S010847510
Wishlist
Rp68.900
Persediaan

Spesifikasi Produk

Unit 1pc
Nonconforming Acetic anhydride, acetone, alcohol, methanol, potassium hydroxide other
Material Head body: PP, bottle: HDPE
Scale 100mL Unit
Compatible Sulfuric acid (40%), phosphoric acid (85%), hydrochloric acid (70%), detergents, brake cleaner, citric acid, other
Capacity (ml) 500
Bottle Diameter (Ø mm) 100
Height (mm) 210
M Code 18442516
Berat (Kg) 0.3
Tanggal Produk Terdaftar 28 June 2019
Terakhir Diperbaharui 01 November 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Such as parts cleaner, an organic solvent, the spray of organic solvent-based chemicals.
Warning
Please do not use outside applications. . Please do not spray toward the people and fire. . Please do not place near the thing of fire or high fever. Risk of rupture are available to you. . Please fill up always chemical liquid in the tank. Please do not store with a chemical solution. . Please do after use is not placed in a location that is exposed to outdoors and sunlight (ultraviolet rays). There is a risk of deterioration or rupture. . Please do not carry, such as in a vehicle to put an organic solvent. Conflict with the Fire Services Act, please stop because it is very dangerous. . Please tighten because too open the nozzle will be dripping of the cause.
Feature
Organic solvent-based stock solution can be sprayed easily. This is convenient when using a large amount of parts cleaner.
Reduces the cost and effort of aerosol can disposal.
The spray pattern can be adjusted by rotating the cap at the tip of the nozzle, and when the cap is fully closed, it will be in a closed state, making spraying impossible.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan