monotaro Simple Watering Timer 1pc

#Nomor SKU S010844410
Wishlist
Rp259.900
Persediaan

Spesifikasi Produk

Unit 1pc
Dimensions (Width W x Height H x Depth D) (mm) 170 x 85 x 55
Material ABS resin
Fit Faucet Outside Diameter (Ø mm) Tip round, 14-18
M Code 18932604
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 0.2
Tanggal Produk Terdaftar 28 June 2019
Terakhir Diperbaharui 30 May 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For the time set at the time of watering.
Warning
Please stop the use of outside applications. . Please do not use other than water. . After use, please water shut-off the faucet is always tighten. . Location exposed to direct sunlight, also please do not keep in places where water freezes. . Connector of the hose side will need to purchase separately because it does not come.
Feature
It is a simple timer for watering time setting, just to attach to the faucet.
It can be attached to round faucet (diameter 14-18mm) and parallel pipe thread (G3/4, G1).
The hose side connector needs to be purchased separately.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait