monotaro Jaring Paranet Length 20m Black 1roll

#Nomor SKU S010842843
Wishlist
Rp479.900
Persediaan

Spesifikasi Produk

Unit 1roll
Color black
Length (m) About 20
Type Russell
Light blocking ratio (%) About 80
Material Polyethylene (PE)
Width (m) 2
M Code 18766074
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 2.7
Tanggal Produk Terdaftar 28 June 2019
Terakhir Diperbaharui 03 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a polyethylene net. Convenient for crop protection nets. If it is used for shading, it can also be used for shading a room or as a shade.
For shading for raising seedlings, shading shiitake mushrooms, shading tea gardens, and preventing frost. (Guide)
*Do not use near fire. *Fading or deterioration may occur due to sunlight, ultraviolet rays, etc. *When storing, please avoid direct sunlight, high temperature and humidity. *Please note that it may tear or be damaged due to excessive load or sudden impact. *Please note that the anti-beast effectiveness of the net varies depending on the usage environment. *Please be careful not to scatter it onto the wires due to gusts of wind.
Warning
Please do not use in the vicinity of a fire . Sunlight, fading and deterioration under the influence of ultraviolet rays may occur . During storage direct sunlight, please keep away from such as high temperature and high humidity . Excessive load, it may be damaged or broken by sudden impact Please note . Bojuu effect Please note that vary depending on your environment by net
Feature
It is made of polyethylene net. This is useful in crop protection net. If the use of a light-shielding applications, room shading or, can also be used to, such as awnings.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan