monotaro Rolled Cardboard BF 50g-1000x50 1roll

#Nomor SKU S010840740
Wishlist
Rp549.900
Persediaan

Spesifikasi Produk

Model Number BF 50g-1000x50
Unit 1roll
Diameter (phi mm) About 400
Length (m) 50
Color Cardboard color
Thickness (mm) 3
Constitution (Table) Craft 50g
Width (mm) 1000
Material (back) Craft 50g/m <sup> 2 </ sup>
Material (Table) Craft 50g/m <sup> 2 </ sup>
Mass (kg) About 6-7
M Code 33277546
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 7.0
Tanggal Produk Terdaftar 28 June 2019
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
According to the size of the object to be packed in light packing, easily folded, it can be cut. . To the winding wound packing of cardboard to the characteristic that in the winding hard to fine place to take advantage of.
Description
Usage :
It can be easily folded and cut according to the size of the lightly packed object.
By taking advantage of the characteristics of rolled cardboard, it can be wrapped around small places that are difficult to wind.
Warning
- Be careful of flammability.
- Because it is a paper product, some scratches or dents may occur when shipping.
Feature
Useful for packing products that do not fit in a cardboard box.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan