monotaro Ptfe Sheet 1.5x500x500 White 1sheet

#Nomor SKU S010838006
Wishlist
Rp629.900
Persediaan

Spesifikasi Produk

Model Number 1.5x500x500
Unit 1sheet
Material PTFE
Color White
Thickness (mm) 1.5
Dimensions (Length x Width) (mm) 500 x 500
Operating Temperature Range (°C) -180 to 260
M Code 73881264
Berat (Kg) 0.8
Tanggal Produk Terdaftar 28 June 2019
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gasket, oil seal, electrically insulating material, research instruments, welding chemical containers, various applications such as mechanical parts
Warning
Since it has become a thickness of 1mm type is thin, there are times when those of the product size large is that the habit bend slightly. . Do not use other than applications. . Do not use beyond the use temperature of the provisions. . Use while carefully ventilation at the time of use at high temperatures. . Human body transplants, body fluids, use to make contact with the living tissue should not be absolute.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan