monotaro Professional Double Piston Low Floor Garage Jack (3T) MT83508-3t 1unit
Rp4.599.900
Persediaan
Spesifikasi Produk
| Model Number | MT83508-3t |
|---|---|
| Unit | 1unit |
| Use hydraulic oil | ISO VG15 |
| Handle Length (mm) | 1200 |
| Handle Diameter (Ø mm) | 30 |
| Lowest (mm) | 98 |
| Dimensions (mm) | (Saddle) 115 |
| Maximum Load (t) | 3 |
| Agehaba (mm) | 437 |
| Dimensions (length x width x height) (mm) | 760 x 345 x 170 |
| Highest (mm) | 535 |
| M Code | 07571007 |
| Garansi Unit | 12 bulan |
| Garansi Part | 12 bulan |
| Garansi Service | 12 bulan |
| Berat (Kg) | 45.1 |
| Tanggal Produk Terdaftar | 28 June 2019 |
| Terakhir Diperbaharui | 03 April 2026 |
Informasi Produk
Warning
Please in combination with jack stand of always sold separately when you jack up the vehicle. Use please carefully read the instructions of always comes when you use. . For imported goods, there are times when there is a wound to the extent that peeling and inconspicuous of some of the paint.Feature
It is a low-floor garage jack that is perfect for professionals who want to change tires on lowdown cars. Work is fast because it is a double piston type. Furthermore, the bumper and other parts are less likely to be scratched due to the cushion under the handle. In addition, there is a rubber pad that can be attached to the saddle as an accessory, so it is difficult for the jack point to be scratched.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/monotaro%20Professional%20Double%20Piston%20Low%20Floor%20Garage%20Jack%20(3T)%20MT83508-3t%201unit/S010837818-1.jpg)