monotaro Professional Double Piston Low Floor Garage Jack (3T) MT83508-3t 1unit

#Nomor SKU S010837818
Wishlist
Rp4.599.900
Persediaan

Spesifikasi Produk

Model Number MT83508-3t
Unit 1unit
Use hydraulic oil ISO VG15
Handle Length (mm) 1200
Handle Diameter (Ø mm) 30
Lowest (mm) 98
Dimensions (mm) (Saddle) 115
Maximum Load (t) 3
Agehaba (mm) 437
Dimensions (length x width x height) (mm) 760 x 345 x 170
Highest (mm) 535
M Code 07571007
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 45.1
Tanggal Produk Terdaftar 28 June 2019
Terakhir Diperbaharui 03 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Please in combination with jack stand of always sold separately when you jack up the vehicle. Use please carefully read the instructions of always comes when you use. . For imported goods, there are times when there is a wound to the extent that peeling and inconspicuous of some of the paint.
Feature
It is a low-floor garage jack that is perfect for professionals who want to change tires on lowdown cars.
Work is fast because it is a double piston type. Furthermore, the bumper and other parts are less likely to be scratched due to the cushion under the handle. In addition, there is a rubber pad that can be attached to the saddle as an accessory, so it is difficult for the jack point to be scratched.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan