monotaro Non-Slip Tiger Tape Length 18m 1roll

#Nomor SKU S010829011
Wishlist
Rating:
100% of 100
(1)
Rp459.900
Persediaan

Spesifikasi Produk

Unit 1roll
Base Material PVC
Adhesive Acrylic
Tape Thickness (mm) About 0.7
Tape Length (m) 18
Tape Width (mm) 50
Color Yellow x black
M Code 73629858
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 0.7
Tanggal Produk Terdaftar 28 June 2019
Terakhir Diperbaharui 04 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A non-slip tiger tape that can be used indoors and outdoors.
Mineral particles are applied to the surface of the tape base material.
Ideal for slippery places such as stairs and passages.
A cutter is required for cutting.
Inside the factory, stairs, aisles, etc.
*Please do not use it for anything other than its intended purpose. *A cutter is required for cutting. Wear gloves when working to avoid injury. *Please refrain from using in places with high temperatures or in places where the sun always hits. *Do not scratch the surface with a heavy vehicle such as a trolley or hand lift. The anti-slip effect cannot be guaranteed. *Do not store in hot and humid places or places with fire.
Warning
Please do not use other than the application. . At the time of cutting is required cutter. Please working to wear such as gloves so as not to hurt. . Please refrain from use in the place or places where always sunlight hits to become a high temperature. . Please do not to scratch the surface with such weight vehicles such as a truck or pallet jack. We can not guarantee the effect of the slip. . Please do not store in high temperatures and high humidity and a place of fire there.
Feature
A non-slip tiger tape that can be used indoors and outdoors.
Mineral particles are applied to the surface of the tape base.
Ideal for slippery places such as stairs and passages.
A cutter is required for cutting.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk